Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus C-KCV-135-14600CH White Tulip Ceramic Sink & Sonus Faucet Chrome

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Kraus C-KCV-135-14600CH White Tulip Ceramic Sink & Sonus Faucet Chrome

Item #: WBB1014675

Sold By: globalindustrial.com

Out of stock, expected on or around 06/20/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $715.00 Save: up to 57%
Price: $309.95

with FREE shipping today! (within the contiguous US)

OUT OF STOCK.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus C-KCV-135-14600CH White Tulip Ceramic Sink & Sonus Faucet Chrome

  • Add a touch of elegance to your bathroom with a ceramic sink combo from Kraus
  • Stylish ceramic sink and Sonus vessel faucet will complement any bathroom decor
  • Installing Kraus combo is an ideal home improvement project
  • Sink
  • Resistant to stains and easily cleaned and maintained
  • Smooth non-porous surface, prevents from discoloration and fading
  • Designed for above counter installation with standard US plumbing connections
  • Solid brass umbrella pop-up drain is included in chrome finish
  • Sink dimensions: 15.8 inches L x 15.4 inches W x 6 inches H
  • 1.75-inch standard drain opening
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Faucet
  • Kraus Sonus single-hole vessel faucet features eye-catching design
  • Exquisite Collection
  • Solid Brass construction
  • Available in triple plated chrome finish
  • Features Kerox ceramic cartridge, imported from Hungary
  • Features Neoperl Aerator
  • Flow Water Rate 2.2 GPM, 60 PSI
  • Single-hole, top-mount installation
  • Single lever water and temperature control
  • Standard US plumbing connections
  • Mounting hardware is included
  • Faucet height: 11.5 inches (13.4 inches w/lever open)
  • Aerator clearance: 10.6 inches
  • Spout reach: 4.6 inches
  • ADA compliant
  • Certified and Listed by cUPC, NSF/ANSI 61
  • Manufactured by Kraus
  • Limited Lifetime Warranty

Documents are in PDF format

Product Specifications

    • BRANDKraus
    • CONSTRUCTIONCeramic/Solid Brass
    • DECK PLATE INCHES--
    • FAUCET VALVE INCLUDEDYes
    • GIFT ITEMYes
    • HANDLE STYLESingle Lever
    • HEIGHT INCHES6
    • LENGTH INCHES15-3/16
    • COLLECTIONSonus
    • SPOUT HEIGHT INCHES10-5/8
    • WIDTH INCHES15-3/8
    • BASIN DEPTH INCHES6
    • FAUCET LITERS PER MINUTE8.33
    • FAUCET VALVE TYPECeramic
    • COLOR FINISHWhite
    • CERTIFICATIONSCertified and Listed by cUPC, NSF/ANSI 61
    • FAUCET CONSTRUCTIONSolid Brass
    • FAUCET COLOR FINISHChrome
    • DRAIN STYLEPop-Up
    • OVERALL FAUCET HEIGHT INCHES11-1/2
    • SPOUT REACH INCHES4-5/8
    • GALLONS PER MINUTE2.2
    • SHAPERound
    • INCLUDESFaucet, Drain, Sink
    • FAUCET HOLES2
    • ADA COMPLIANTYes
    • MOUNTING TYPEVessel
    • MANUFACTURERS PART NUMBERC-KCV-135-14600CH
    • FAUCET MAX DECK THICKNESS2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.