Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus GV-104 Clear Black Glass Vessel Sink

Rollover image to zoom in

Click image to enlarge

See all 215 items in product family

Kraus GV-104 Clear Black Glass Vessel Sink

Item #: WBB1015913

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $240.00 Save: up to 54%
Price: $109.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus GV-104 Clear Black Glass Vessel Sink

  • Fashionable bathroom sink is the perfect harmony of elegance and style
  • Eye-catching Kraus glass vessel sink will turn an ordinary bathroom into a lavish space
  • Sink provides an easy home improvement project
  • Black glass sink is constructed from solid tempered glass
  • Sink features polished glass interior and exterior
  • Designed for above counter installation with standard US plumbing connections
  • Dimensions: 16.5 inches Dia x 5.5 inches H
  • Glass thickness: 0.5 inch (12 mm)
  • 1.75 inches standard drain opening
  • Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Manufactured by Kraus
  • Limited Lifetime Warranty


Product Specifications

  • BRANDKraus
  • CONSTRUCTIONGlass
  • GIFT ITEMYes
  • HEIGHT INCHES5-1/2
  • LENGTH INCHES16.5
  • COLLECTIONClear Black
  • WIDTH INCHES16-1/2
  • BASIN DEPTH INCHES5.5
  • INCLUDESSink
  • MOUNTING TYPEVessel
  • SINK DIAMETER INCHES16-1/2
  • COLOR FINISHClear Black
  • DRAIN COLOR FINISH--
  • MANUFACTURERS PART NUMBERGV-104
  • CERTIFICATIONSSink: UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • SHAPERound
  • DRAIN STYLENot Included

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.