Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 225 items in product family

Kraus GV-571-19mm-SN Venus Glass Vessel Sink W/PU-MR Satin Nickel

Item #: WBB1014696

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $335.00 Save: up to 49%
Price: $169.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus GV-571-19mm-SN Venus Glass Vessel Sink W/PU-MR Satin Nickel

  • This round glass vessel sink is a fusion of elegance and modern
  • Stylish sink features a unique handcrafted design
  • This stylish vessel sink will accentuate any bathroom d├ęcor
  • Glass sink is constructed from solid tempered glass
  • This stunning glass vessel sink highlights eye-catching shades of black, brown, and metallic copper
  • The bowl features a textured exterior and a smooth interior
  • Designed for above counter installation with standard US plumbing connections
  • Solid brass umbrella Pop Up drain and mounting ring are included
  • Installation parts are available in chrome, satin nickel, oil rubbed bronze and gold finishes
  • Sink dimensions: 17 inches Dia x 6 inches H
  • Glass thickness: 0.75 inch (19 mm)
  • 1.75 inches standard drain opening
  • Drain dimensions: 7 inches H x 3 inches Dia at the top with 1.25 inches Dia at the bottom
  • Mounting ring adds 0.5 inch
  • Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • The handcrafted nature of this product will produce minor differences in design and sizing. Subtle variations will occur from piece to piece, adding to its unique qualities. Measurements may vary slightly.

Documents are in PDF format

Product Specifications

  • BRANDKraus
  • CONSTRUCTIONGlass
  • GIFT ITEMYes
  • HEIGHT INCHES6
  • LENGTH INCHES17
  • COLLECTIONCopper
  • WIDTH INCHES17
  • BASIN DEPTH INCHES6
  • DRAIN COLOR FINISHSatin Nickel
  • INCLUDESSink, Drain
  • COLOR FINISHCopper
  • SHAPERound
  • MOUNTING TYPEVessel
  • MANUFACTURERS PART NUMBERGV-571-19mm-SN
  • FAUCET CONSTRUCTIONSolid Brass
  • SINK DIAMETER INCHES17
  • DRAIN STYLEPop-up
  • CERTIFICATIONSSink: UPC, cUPC, CSA, IAPMO, ANSI and SCC
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.