Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus GV-693-19mm Iris Glass Vessel Sink

Rollover image to zoom in

Click image to enlarge

See all 215 items in product family

Kraus GV-693-19mm Iris Glass Vessel Sink

Item #: WBB1045314

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $310.00 Save: up to 55%
Price: $139.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Kraus GV-693-19mm Iris Glass Vessel Sink

Features:
  • This round glass vessel sink is a fusion of elegance and modern
  • The stylish sink features a unique handcrafted design
  • Elegant and exquisite sink will turn any bathroom into a stylish masterpiece
  • Glass sink is constructed from solid tempered glass
  • Concentric circles with rings of contrasting violet and gold make this sink a vivid design statement in your home
  • Sink features a smooth interior with a vibrant color pattern and slightly textured exterior
  • Designed for above counter installation with standard US plumbing connections
  • Sink dimensions: 17 inches Dia x 6 inches H
  • Glass thickness: 0.75 inches (19 mm)
  • 1.75 inches standard drain opening
  • Tested and Certified with a UPC, cUPC, CSA, IAPMO, ANSI and SCC certification.
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • The handcrafted nature of this product will produce minor differences in design and sizing. Subtle variations will occur from piece to piece, adding to its unique qualities. Measurements may vary slightly.

Documents are in PDF format

Product Specifications

    • BRANDKraus
    • CONSTRUCTIONGlass
    • GIFT ITEMYes
    • HEIGHT INCHES6
    • LENGTH INCHES17
    • COLLECTIONCopper
    • WIDTH INCHES17
    • BASIN DEPTH INCHES6
    • DRAIN STYLENot Included
    • SINK DIAMETER INCHES17
    • SHAPERound
    • INCLUDESSink
    • MOUNTING TYPEVessel
    • MANUFACTURERS PART NUMBERGV-693-19mm
    • DRAIN COLOR FINISH--
    • COLOR FINISHCopper
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.