Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus GVR-204-RE-SN Irruption Blue Rectangular Glass Vessel Sink W/PU Satin Nickel

Rollover image to zoom in

Click image to enlarge

See all 165 items in product family

Kraus GVR-204-RE-SN Irruption Blue Rectangular Glass Vessel Sink W/PU Satin Nickel

Item #: WBB1015834

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $350.00 Save up to 66%
Price: $119.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus GVR-204-RE-SN Irruption Blue Rectangular Glass Vessel Sink W/PU Satin Nickel

  • This rectangular glass vessel sink is a fusion of elegance and modern
  • Stylish sink features a unique handcrafted design
  • Elegant and exquisite sink will turn any bathroom into a stylish masterpiece
  • Glass sink is constructed from solid tempered glass
  • This unique glass vessel sink features striking shades of deep metallic blues along with a few specs of black
  • Sink features smooth interior with a vibrant color pattern
  • Designed for above counter installation with standard US plumbing connections
  • Solid brass umbrella pop-up drain is included
  • Installation part is available in chrome, satin nickel, oil rubbed bronze and gold finishes
  • Sink dimensions: 22 inches L x 14 inches W x 4 inches H
  • Glass thickness: 0.6 inch (15 mm)
  • 1.75 inches standard drain opening
  • Drain dimensions: 7 inches H x 3 inches Dia at the top with 1.25 inches Dia at the bottom
  • Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • The handcrafted nature of this product will produce minor differences in design and sizing. Subtle variations will occur from piece to piece, adding to its unique qualities. Measurements may vary slightly.

Documents are in PDF format

Product Specifications

    • BRANDKraus
    • CONSTRUCTIONGlass
    • GIFT ITEMYes
    • HEIGHT INCHES4
    • LENGTH INCHES22
    • COLLECTIONGalaxy Blue
    • WIDTH INCHES14
    • BASIN DEPTH INCHES4
    • DRAIN STYLEPop-up
    • CERTIFICATIONSSink: UPC, cUPC, CSA, IAPMO, ANSI and SCC
    • COLOR FINISHGalaxy Blue
    • MANUFACTURERS PART NUMBERGVR-204-RE-SN
    • MOUNTING TYPEVessel
    • INCLUDESSink, Drain
    • FAUCET HOLES1
    • FAUCET CONSTRUCTIONSolid Brass
    • DRAIN COLOR FINISHSatin Nickel
    • SHAPERectangular
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.