Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus KCV-121-CH White Rectangular Ceramic Sink W/Pop Up Drain Chrome

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Kraus KCV-121-CH White Rectangular Ceramic Sink W/Pop Up Drain Chrome

Item #: WBB1015403

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $285.00 Save: up to 54%
Price: $129.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus KCV-121-CH White Rectangular Ceramic Sink W/Pop Up Drain Chrome

  • Add an elegant touch to your bathroom with a Kraus ceramic washbasin
  • Ceramic sink boasts a smooth, shiny white exterior and interior
  • Bathroom sink will enhance any home improvement remodel
  • Resistant to stains and easily cleaned and maintained
  • Smooth non-porous surface, prevents from discoloration and fading
  • Designed for above counter installation with standard US plumbing connections
  • Solid brass umbrella pop-up drain is included
  • Installation part is available in chrome, satin nickel and oil rubbed bronze finishes
  • Sink dimensions: 19.2 inches L x 15.2 inches W x 5.3 inches H
  • 1.75-inch standard drain opening
  • Drain dimensions: 7 inches H x 3 inches Dia at the top with 1.25 inches Dia at the bottom
  • Manufactured by Kraus
  • Limited Lifetime Warranty

Documents are in PDF format

Product Specifications

    • BRANDKraus
    • CONSTRUCTIONCeramic/Solid Brass
    • GIFT ITEMYes
    • HEIGHT INCHES5-1/4
    • LENGTH INCHES19.8
    • COLLECTIONWhite Ceramic
    • WIDTH INCHES15-3/16
    • BASIN DEPTH INCHES5.3125
    • MANUFACTURERS PART NUMBERKCV-121-CH
    • FAUCET CONSTRUCTIONSolid Brass
    • MOUNTING TYPEVessel
    • DRAIN COLOR FINISHChrome
    • COLOR FINISHWhite
    • FAUCET HOLES1
    • INCLUDESSink, Drain
    • SHAPERectangular
    • DRAIN STYLEPop-Up
    • ADA COMPLIANTNo
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.