Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus KCV-135 White Tulip Ceramic Sink

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Kraus KCV-135 White Tulip Ceramic Sink

Item #: WBB1015183

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $240.00 Save up to 58%
Price: $99.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Kraus KCV-135 White Tulip Ceramic Sink

  • Add an elegant touch to your bathroom with a Kraus ceramic washbasin
  • Ceramic sink boasts a smooth, shiny white exterior and interior
  • Bathroom sink will enhance any home improvement remodel
  • Resistant to stains and easily cleaned and maintained
  • Smooth non-porous surface, prevents from discoloration and fading
  • Designed for above counter installation with standard US plumbing connections
  • Dimensions: 15.8 inches L x 15.4 inches W x 6 inches H
  • 1.75-inch standard drain opening
  • Manufactured by Kraus
  • Limited Lifetime Warranty

Documents are in PDF format

Product Specifications

    • BRANDKraus
    • CONSTRUCTIONCeramic
    • GIFT ITEMYes
    • HEIGHT INCHES6
    • LENGTH INCHES15-3/16
    • COLLECTIONWhite Ceramic
    • WIDTH INCHES15-3/8
    • BASIN DEPTH INCHES6
    • COLOR FINISHWhite
    • SHAPETulip
    • INCLUDESSink
    • DRAIN STYLE--
    • FAUCET HOLES1
    • MANUFACTURERS PART NUMBERKCV-135
    • MOUNTING TYPEVessel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:68