Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 215 items in product family

Kraus GV-694-19mm Prometheus Glass Vessel Sink

Item #: WBB1378071

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $330.00 Save: up to 55%
Price: $149.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Kraus GV-694-19mm Prometheus Glass Vessel Sink

    • The distinctive dark color of the Prometheus sink has fiery accents of red and gold, giving it visual depth and creating a dynamic surface for flowing water
    • Sink features smooth interior with a vibrant color pattern and slightly textured exterior
    • Beautiful, durable, versatile
    • Designed for above counter installation with standard US plumbing connections
    • Sink dimensions: Sink 17 inches Dia x 6 inches H
    • Glass thickness: 0.75 inch (19 mm)
    • 1.75 inches standard drain opening
    • Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
    • Manufactured by Kraus
    • Limited Lifetime Warranty
    • The handcrafted nature of this product will produce minor differences in design and sizing. Slight variations in color, pattern and size should be expected.

Product Specifications

  • BRANDKraus
  • CONSTRUCTIONTempered Glass
  • HEIGHT INCHES6
  • LENGTH INCHES17
  • COLLECTIONNature
  • WIDTH INCHES17
  • BASIN DEPTH INCHES6
  • SHAPERound
  • SINK DIAMETER INCHES17
  • MANUFACTURERS PART NUMBERGV-694-19mm
  • MOUNTING TYPEVessel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.