Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just Mfg Lavatory, Drop In, Circular Bowl, 18 Ga., W/Overflow, Ada, SS Sink, CIFADA16

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Just Mfg Lavatory, Drop In, Circular Bowl, 18 Ga., W/Overflow, Ada, SS Sink, CIFADA16

Item #: WBB745656

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $498.95
Product Information
Product Q&A
Just Mfg Lavatory, Drop In, Circular Bowl, 18 Ga., W/Overflow, Ada, SS Sink, CIFADA16

ADA CompliantSeamless die-drawn construction. 18 gauge type 304, 18-8 stainless steel. Exposed surfaces polished with a Hand-Blended Just Finish. Smooth, fully coated underside. Conforms to ASME/ANSI A112. 19. 3M. Drain punch standard lavatory.

Documents are in PDF format

Product Specifications

  • APPLICATIONKitchen
  • BASIN QUANTITY1
  • BASIN WIDTH INCHES (LEFT)16
  • BRANDJust Manufacturing
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES25-1/4
  • LENGTH INCHES18.3
  • MINIMUM CABINET SIZE24
  • STAINLESS SERIEST-304
  • STEEL GAUGE18
  • WIDTH INCHES18.25
  • BASIN DEPTH INCHES5.5
  • BASIN LENGTH INCHES (LEFT)16
  • DRAIN SIZE INCHES1-1/4
  • NSF CERTIFIEDNo
  • SHAPERound
  • ADA COMPLIANTYes
  • MOUNTING TYPEDrop In
  • LEDGE LOCATION--
  • COLOR FINISHStainless Steel
  • INCLUDESSink
  • FAUCET CENTERS INCHES0
  • FAUCET HOLES0
  • BASIN DEPTH INCHES (LEFT)5-1/2
  • MANUFACTURERS PART NUMBERCIFADA16

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.