Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Finish Is Cotton White

TOTO® LPT530.8N-01 Promenade® Lavatory & Pedestal W/8" Centers, Cotton White
See all 58 items in product family

TOTO® LPT530.8N-01 Promenade® Lavatory & Pedestal W/8" Centers, Cotton White

Item #: WBB750770

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $484.00 Save: up to 42%
Price: $278.95
Product Information
Product Q&A
TOTO® LPT530.8N-01 Promenade® Lavatory & Pedestal W/8" Centers, Cotton White

This Vitreous China pedestal and lavatory combination is from the Promenade® suite by TOTO®. Features include traditional styling with distinctive lines and wide spacious basin for comfortable use. The faucet mount is on 8" Centers with mounting set included. This unit also features TOTO®'s patented, super-smooth SanaGloss glaze which prevents debris, mold and bacteria from sticking to porous, ceramic surfaces. SanaGloss keeps your TOTO® chinaware cleaner, longer, which means fewer chemicals in the environment and less water used for cleaning.

SanaGloss seals China with an ionized barrier, creating a super-smooth surface that prevents particles from adhering to ceramic, while a catalyzed ion barrier actually repels particles away. The combination of these features has yielded a ceramic finish that completely changes the foundation of conventional glazing.

Product Specifications

    • BRANDTOTO
    • CONSTRUCTIONVitreous China
    • HEIGHT INCHES34-3/8
    • LENGTH INCHES27.5
    • COLLECTIONPromenade®
    • STYLETraditional
    • WIDTH INCHES22-1/4
    • BASIN DEPTH INCHES--
    • MOUNTING TYPEPedestal
    • DRAIN SIZE INCHES1-1/4
    • ADA COMPLIANTNo
    • MANUFACTURERS PART NUMBERLPT530.8N-01
    • FAUCET CENTERS INCHES8
    • INCLUDESSink
    • COLOR FINISHCotton White
    • FAUCET HOLES3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.