Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Finish Is Cotton White

TOTO® LT531.8-01 Promenade® 8" Centers Self Rim Lavatory, Cotton White
See all 61 items in product family

TOTO® LT531.8-01 Promenade® 8" Centers Self Rim Lavatory, Cotton White

Item #: WBB750719

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $277.00 Save: up to 43%
Price: $156.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
TOTO® LT531.8-01 Promenade® 8" Centers Self Rim Lavatory, Cotton White

Vitreous China Self-Rimming lavatory. ADA compliant. Faucet mount on 8" Centers. Installation template and sealing compound included. With unrivaled vision and innovation expertise, TOTO® leads and never follows in designing, engineering, refining and delivering innovative technology that enhances your daily life. TOTO®'s innovations translate into the best performance and ecology in the plumbing world. TOTO® leaves nothing to chance when it comes to design.

TOTO® embraces holistic design principles because performance, quality, functionality and ultimately, customer satisfaction, are just as important as aesthetics. Backed by precision engineering and global manufacturing, great designs address functionality and performance as well as beauty. Attention to detail, continuous improvement, over a thousand research and development professionals and 90+ years of experience fuel TOTO®'s product quality.

TOTO® provides unmatched performance, durability and reliability, representing the ultimate in customer satisfaction for our toilets, faucets, lavatories, showers and products for the entire bathroom. Superior quality backed by over 90 years of experience creates many benefits. TOTO® installations offer peace of mind and performance you can count on. Reliability translates into reduced maintenance costs and superior performance.

Product Specifications

    • APPLICATIONLavatory
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES11
    • BRANDTOTO
    • CONSTRUCTIONVitreous China
    • LENGTH INCHES22-1/2
    • COLLECTIONPromenade®
    • WIDTH INCHES18-7/8
    • BASIN DEPTH INCHES8-1/2
    • BASIN LENGTH INCHES16.75
    • SHAPESquare
    • INCLUDESSink
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES3
    • ADA COMPLIANTYes
    • MOUNTING TYPEDrop In
    • MANUFACTURERS PART NUMBERLT531.8-01
    • COLOR FINISHCotton White
    • DRAIN SIZE INCHES1-1/4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.