Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay LRAD191840-CU, Antimicrobial Copper Drop-In Sink, 19"L X 18"W X 4"D

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Elkay LRAD191840-CU, Antimicrobial Copper Drop-In Sink, 19"L X 18"W X 4"D

Item #: WBB1171882

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,438.00 Save: up to 44%
Price: $810.00
OUT OF STOCK.
Product Information
Product Q&A
Elkay LRAD191840-CU, Antimicrobial Copper Drop-In Sink, 19"L X 18"W X 4"D

Highest quality sink bowl formed of #18 (1.2mm) gauge, CuVerro antimicrobial copper that combines beauty and performance. It represents the only class of solid surface material registered with the EPA for its inherent ability to kill infectious bacteria.

Features:
  • Top mount
  • Finish: Exposed surfaces are hand polished to a Lustrous Highlighted Satin finish
  • Underside: Fully undercoated to reduce condensation and dampen sound
  • DLR191910 underside is fully protected by heavy duty Sound Guard® undercoating
Complies With:
  • IGC-194.
Optional Accessories:
  • Drains: LKVR18-CU

Product Specifications

    • BASIN WIDTH INCHES11-1/2
    • BRANDElkay
    • CONSTRUCTIONAntimicrobial Copper
    • DESCRIPTIONAntimicrobial Copper Drop-In Sink
    • DRAIN LOCATIONOff-Centered Rear
    • HEIGHT INCHES4
    • LENGTH INCHES19
    • COLLECTIONLustertone
    • STAINLESS SERIES304
    • STEEL GAUGE18
    • WIDTH INCHES18
    • BASIN DEPTH INCHES4
    • BASIN LENGTH INCHES16
    • FAUCET HOLES3
    • COLOR FINISHCopper-Nickel
    • DRAIN SIZE INCHES3-1/2
    • SHAPESquare
    • SOUND DEADENINGNone
    • FAUCET CENTERS INCHES8
    • COMPARTMENT QUANTITY1
    • MOUNTING TYPEDrop In
    • ADA COMPLIANTYes
    • MANUFACTURERS PART NUMBERLRAD191840-CU
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.