Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Surgeon Sink Lavatory, Wall Hung, 16 Ga., W/Instrument Trays, Sensor Faucet & Drain, A18666S

Item #: WBB745737

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,296.04
Product Information
Product Q&A
Surgeon Sink Lavatory, Wall Hung, 16 Ga., W/Instrument Trays, Sensor Faucet & Drain NSF, A18666S

Seamless welded construction. 16 gauge type 304 stainless steel. Hand-Blended Just Finish. Underside coated to reduce sound and condensation. Stainless steel tubular brackets (2) included. Unit includes :JSGN-6 sensor faucet (specify AC or battery)JTM-4 thermostatic mixing valve.

Documents are in PDF format

Product Specifications

  • BACKSPLASH HEIGHT INCHES--
  • BASIN WIDTH INCHES12
  • BRANDJust Manufacturing
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES25-1/4
  • LENGTH INCHES28
  • STAINLESS SERIEST-304
  • STEEL GAUGE16
  • WIDTH INCHES20
  • BASIN DEPTH INCHES7-1/2
  • BASIN LENGTH INCHES14
  • INCLUDESInstrument Trays
  • FAUCET HOLES1
  • ADA COMPLIANTNo
  • SHAPERectangular
  • FAUCET CENTERS INCHES--
  • DRAIN SIZE INCHES3-1/2
  • LEDGE LOCATIONRear
  • MANUFACTURERS PART NUMBERA18666S
  • COMPARTMENT QUANTITY1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.