Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Surgeons Scrub Sinks, 16 Ga., Double Station, W/Sensor Faucet & Mixing Valve, Pre-Piped, J7702S

Item #: WBB745833

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,437.40
Product Information
Product Q&A
Surgeons Scrub Sinks, 16 Ga., Double Station, W/Sensor Faucet & Mixing Valve, Pre-Piped NSF, J7702S

Seamless welded construction. 16-gauge type 304 stainless steel. Hand-Blended JUST Finish. Removeable service access panel. Pre-Piped for final hook-up. Drain, Just J-35-SSF, installed. Integral wall support brackets. Stainless steel wall clip - 14 gauge.

Documents are in PDF format

Product Specifications

  • BACKSPLASH HEIGHT INCHES4
  • BASIN WIDTH INCHES21
  • BRANDJust Manufacturing
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES38
  • LENGTH INCHES64
  • STAINLESS SERIEST-304
  • STEEL GAUGE16
  • WIDTH INCHES24-1/2
  • BASIN DEPTH INCHES11
  • BASIN LENGTH INCHES29
  • MANUFACTURERS PART NUMBERJ7702S
  • COMPARTMENT QUANTITY2
  • ADA COMPLIANTNo
  • FAUCET HOLES2
  • INCLUDESSensor Faucet, Mixing Valve, & Drain - Pre-Piped
  • SHAPERectangular
  • NSF CERTIFIEDNo
  • DRAIN SIZE INCHES3-1/2
  • LEDGE LOCATIONRear
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.