Bradley Lavatory System, High On Left And Right, Series FL3H, 3 Person

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Bradley Lavatory System, High On Left And Right, Series FL3H, 3 Person

Item #: WBB275742

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 4,528.30

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lavatory Systems Chemical, stain, burn, and impact-resistant solid Terreon(R) surface is easily repaired. Single-supply connections and flow restrictors assure efficient operation. ADA-compliant. 1/2" NPT inlet and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi Frequency(R) Multi-height fixture is accessable by adults, children, and those with disabilities.

Product Specifications

    • BRANDBradley Corporation
    • CONSTRUCTIONTerreon(R) Solid Surface
    • NUMBER OF STATIONS3
    • OVERALL HEIGHT INCHES17
    • OVERALL WIDTH INCHES29
    • TYPEHigh On Left And Right
    • VOLTAGE--
    • WATER CONNECTION INCHES1/2
    • BASIN HEIGHT INCHES30-36
    • DRAIN CONNECTION INCHES1-1/2
    • PSI20-80
    • DRAIN TYPEOffset Drain, P-Trap,Continuous Waste With End Outlet
    • INCLUDESBattery Operated Faucet
    • GALLONS PER MINUTE0.50
    • COLOR FINISHRiverstone
    • MANUFACTURERS PART NUMBERS45-2465
    • ADA COMPLIANTYes
    • OVERALL LENGTH INCHES92.88

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!