Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanispray® Washfountain, Circular, 7-User, 44" Dia. Footrail Operated, Powder Soap
See all 85 items in product family

Sanispray® Washfountain, Circular, 7-User, 44" Dia. Footrail Operated, Powder Soap

Item #: WBB585994

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,789.00
Product Information
Product Q&A
Intersan Washfountain, Circular, 7-User, 44" Diameter, Footrail Operated, Powdered Soap

Sanispray CF washfountains are foot activated with a spray ring that provides water for all the users. Includes a thermostatic mixing valve. The units are available with no soap, powdered soap, or liquid soap options. The flow rate is between 0.9 gpm for a 3-user and 3.25 gpm for an 8-user unit. The fixture is lead-free certified.

Product Specifications

    • BRANDIntersan Mfg
    • CONSTRUCTIONStainless/Steel
    • DEPTH INCHES44
    • HEIGHT INCHES33-5/8
    • NUMBER OF STATIONS7
    • OVERALL HEIGHT INCHES51-3/4
    • SUPPLY CONNECTION2 x 1/2"
    • TYPEPowdered Soap
    • WEIGHT LBS184
    • WIDTH INCHES44
    • ACTIVATIONFootrail
    • ANTIMICROBIALNo
    • BASIN DEPTH INCHES9-1/2
    • SHAPECircular
    • ADA COMPLIANTNo
    • MANUFACTURERS PART NUMBERCF7SM2P
    • COLOR FINISHStainless/Black Powder Coated Steel
    • DRAIN CONNECTION INCHES2
    • PSI20 - 100
    • GALLONS PER MINUTE2.11
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.