Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanispray® Washfountain, Corner, 54
See all 175 items in product family

Sanispray® Washfountain, Corner, 54"W, 3-User, Individual Sensor Operated

Item #: WBB585952

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,486.00
Product Information
Product Q&A
Intersan Washfountain, Corner, 54" Wide, 3-User, Individual Sensor Operated, No Soap

. The skirt is made from either stainless steel or powder coated aluminum (-E).

Product Specifications

  • BRANDIntersan Mfg
  • CONSTRUCTIONStainless/Steel
  • DEPTH INCHES38-3/8
  • HEIGHT INCHES33-5/8
  • NUMBER OF STATIONS3
  • OVERALL HEIGHT INCHES49-5/8
  • SUPPLY CONNECTION2 x 1/2"
  • TYPE--
  • VOLTAGE3 x 9V
  • WEIGHT LBS185
  • WIDTH INCHES38-3/8
  • ACTIVATIONIndividual Sensor
  • ANTIMICROBIALNo
  • BASIN DEPTH INCHES9-3/4
  • MANUFACTURERS PART NUMBERISO3SM2
  • SHAPECorner
  • GALLONS PER MINUTE0.5 Per User
  • ADA COMPLIANTYes
  • PSI20 - 100
  • COLOR FINISHStainless/Black Powder Coated Steel
  • DRAIN CONNECTION INCHES2

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.