Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanispray® Washfountain, Semi-Circular, 39"W, 3-User, Individual Foot Operated
See all 5 items in product family

Sanispray® Washfountain, Semi-Circular, 39"W, 3-User, Individual Foot Operated

Item #: WBB585973

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,160.00
Product Information
Customer Review
Product Q&A
Intersan Washfountain, Semi-Circular, 39" Wide, 3-User, Individual Foot Operated, No Soap

Sanispray IF washfountains are individual controlled by a foot pushbutton. The units are available with no soap, powdered soap, or liquid soap options. Includes a thermostatic mixing valve and The flow rate is 0.5 gpm per user. An extra high pedestal (-EH) is available so adults won't have to bend their back.

Product Specifications

    • BRANDIntersan Mfg
    • CONSTRUCTIONStainless/Steel
    • DEPTH INCHES31
    • HEIGHT INCHES32-1/2
    • NUMBER OF STATIONS3
    • OVERALL HEIGHT INCHES49-1/2
    • SUPPLY CONNECTION2 x 1/2"
    • TYPE--
    • WEIGHT LBS171
    • WIDTH INCHES39
    • ACTIVATIONIndividual Foot
    • ANTIMICROBIALNo
    • BASIN DEPTH INCHES8-3/4
    • SHAPESemi Circular
    • COLOR FINISHStainless/Black Powder Coated Steel
    • MANUFACTURERS PART NUMBERIF3SM239
    • PSI20 - 100
    • GALLONS PER MINUTE0.5 Per User
    • ADA COMPLIANTNo
    • DRAIN CONNECTION INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.176.252:68