Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanispray® Washfountain, Semi-Circular, 39"W, 4-User, Individual Hand Operated
See all 110 items in product family

Sanispray® Washfountain, Semi-Circular, 39"W, 4-User, Individual Hand Operated

Item #: WBB586081

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,484.00
Product Information
Product Q&A
Intersan Washfountain, Semi-Circular, 39" Wide, 4-User, Individual Hand Operated, No Soap

Sanispray IF washfountains are individual controlled by a foot pushbutton. The units are available with no soap, powdered soap, or liquid soap options. Includes a thermostatic mixing valve and The flow rate is 0.5 gpm per user. An extra high pedestal (-EH) is available so adults won't have to bend their back.

Product Specifications

    • BRANDIntersan Mfg
    • CONSTRUCTIONStainless/Steel
    • DEPTH INCHES31
    • HEIGHT INCHES32-1/2
    • NUMBER OF STATIONS4
    • OVERALL HEIGHT INCHES49-1/2
    • SUPPLY CONNECTION2 x 1/2"
    • TYPE--
    • WEIGHT LBS171
    • WIDTH INCHES39
    • ACTIVATIONIndividual Hand
    • ANTIMICROBIALNo
    • BASIN DEPTH INCHES8-3/4
    • COLOR FINISHStainless/Black Powder Coated Steel
    • PSI20 - 100
    • GALLONS PER MINUTE0.5 Per User
    • SHAPESemi Circular
    • DRAIN CONNECTION INCHES2
    • MANUFACTURERS PART NUMBERIH4SM2
    • ADA COMPLIANTNo
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.