Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Individual Sensor

See all 110 items in product family

Sanispray® Washfountain, Semi-Circular, 5-User, 54"W, Coll. Pushbutton, Powder Soap

Item #: WBB585839

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,804.00
Add to list
Product Information
Product Q&A
Intersan Washfountain, Semi-Circular, 5-User, 54" Wide, Coll. Pushbutton Operated, Powdered Soap

Sanispray CH washfountains are hand activated with a spray ring that provides water for all the users. Includes a thermostatic mixing valve. The units are available with no soap, powdered soap, or liquid soap options. The flow rate is between 0.9 gpm for a 3-user and 3.25 gpm for an 8-user unit. An extra high pedestal (-EH) is available so adults won't have to bend their back. The fixture is lead-free certified.

Product Specifications

  • ACTIVATIONCollective Push Button
  • ADA COMPLIANTYes
  • BASIN DEPTH INCHES10
  • BRANDIntersan Mfg
  • COLOR FINISHStainless/Black Powder Coated Steel
  • CONSTRUCTIONStainless/Steel
  • DEPTH INCHES38-3/8
  • DRAIN CONNECTION INCHES2
  • GALLONS PER MINUTE1.3
  • HEIGHT INCHES33-7/8
  • MANUFACTURERS PART NUMBERCH5SM2P
  • NUMBER OF STATIONS5
  • OVERALL HEIGHT INCHES52
  • PSI20 - 100
  • SHAPESemi Circular
  • SUPPLY CONNECTION2 x 1/2"
  • TYPEPowdered Soap
  • WEIGHT LBS182
  • WIDTH INCHES54
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.