Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanifount® Washfountain, 2-Users, Push Button, Ash White
See all 27 items in product family

Sanifount® Washfountain, 2-Users, Push Button, Ash White

Item #: WBB585823

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,369.00
Product Information
Product Q&A
Sanifount Washfountain, 2-Users, Push Button, Ash White

Sanifount washfountain can accommodate up to 4 users in one single pre-assembled and pre-plumbed fixture. Bowl made from anti-microbial solid surface and is resistant to burns, stains, chemicals and impact. It can easily be repaired. Water distribution head made from stainless steel. Activated by pushbutton with a pneumatic valve. Powered by 9V batteries. Flow rate is 0.5 gpm per user. Includes TMV and flexible. cUPC certified. ADA-Compliant if mounted at correct height.

Product Specifications

    • BRANDIntersan Mfg
    • CONSTRUCTIONAnti-microbial Solid Surface
    • DEPTH INCHES25-1/4
    • NUMBER OF STATIONS2
    • OVERALL HEIGHT INCHES20-1/4
    • SUPPLY CONNECTION2 x 1/2"
    • WEIGHT LBS98
    • WIDTH INCHES35-1/2
    • ACTIVATIONPush Button
    • GALLONS PER MINUTE0.5 Per User
    • SHAPESemi Circular
    • DRAIN CONNECTION INCHES1-1/2
    • ADA COMPLIANTYes
    • PSI20 - 100
    • MANUFACTURERS PART NUMBERSANIF22-IH-AW
    • COLOR FINISHAsh White
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.