Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanifount® Washfountain, 3-Users, Push Button, Ash White
See all 2 items in product family

Sanifount® Washfountain, 3-Users, Push Button, Ash White

Item #: WBB585868

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,587.00
Product Information
Customer Review
Product Q&A
Sanifount Washfountain, 3-Users, Push Button, Ash White

Sanifount washfountain can accommodate up to 4 users in one single pre-assembled and pre-plumbed fixture. Bowl made from anti-microbial solid surface and is resistant to burns, stains, chemicals and impact. It can easily be repaired. Water distribution head made from stainless steel. Activated by pushbutton with a pneumatic valve. Powered by 9V batteries. Flow rate is 0.5 gpm per user. Includes TMV and flexible. cUPC certified. ADA-Compliant if mounted at correct height.

Product Specifications

    • BRANDIntersan Mfg
    • CONSTRUCTIONAnti-microbial Solid Surface
    • DEPTH INCHES25-1/4
    • NUMBER OF STATIONS3
    • OVERALL HEIGHT INCHES20-1/4
    • SUPPLY CONNECTION2 x 1/2"
    • WEIGHT LBS103
    • WIDTH INCHES35-1/2
    • ACTIVATIONPush Button
    • DRAIN CONNECTION INCHES1-1/2
    • PSI20 - 100
    • GALLONS PER MINUTE0.5 Per User
    • COLOR FINISHAsh White
    • SHAPESemi Circular
    • MANUFACTURERS PART NUMBERSANIF23-IH-AW
    • ADA COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!