Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Snow & Ice Removal, Spreaders


(675 Items)
Sub Category
Ice Melt & Rock Salt (51)
Remove
Blue Heat BH50 Snow & Ice Melter 50 Lb Bag
Remove

      Items
Blue Heat BH50 Snow & Ice Melter 50 Lb Bag Blue Heat BH50 Snow & Ice Melter 50 Lb Bag


Blue Heat BH50 Snow & Ice Melter 50 Lb Bag
Blue Heat BH50 Snow & Ice Melter 50 Lb Bag
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB261109
Price: $15.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

ICE MELTERS & CHLORIDE PELLETS
Blue Heat Snow & Ice Melter
This collection of ice melting pellets helps melt snow faster than standard rock salt. Blue Heat Snow & Ice Melter features heat generating pellets made of Calcium Chloride. Melts snow and ice down to 25 degrees below zero. Slight blue tint eases visual spreading and helps avoid over-application. Does not chemically attack concrete.

Product Specifications
CAPACITY LBS 50
DESCRIPTION Blue Heat Snow & Ice Melter
MANUFACTURERS PART NUMBER BH50
PACKAGE QUANTITY 1 Bag
MELT TEMPERATURE Melts Ice To -25°F/-32°C


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Walk Behind Salt Spreader 1.5 cu. ft. Capacity Carbon Steel Frame

Walk Behind Salt Spreader 1.5 cu. ft. Capacity Carbon Steel Frame

From $199.95
select
Qty: Add to Cart
30" Arctic Blast Snow Pusher

30" Arctic Blast Snow Pusher

From $14.95
select
Qty: Add to Cart
Halogen Sealed Beam Snowplow Light Kit

Halogen Sealed Beam Snowplow Light Kit

From $140.95
select
Qty: Add to Cart
6' Wide Fork Lift Snow Plow Blade for 5-1/2" Wide Forklift Forks

6' Wide Fork Lift Snow Plow Blade for 5-1/2" Wide Forklift Forks

From $3,398.00
select
Qty: Add to Cart
Poly Salt Box

Poly Salt Box

From $136.95
select
Qty: Add to Cart
Powerblanket® Extra Hot Electric Blanket EH0409 4'W x 9'L

Powerblanket® Extra Hot Electric Blanket EH0409 4'W x 9'L

FREE Shipping
From $599.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)