Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Cu. Ft. Capacity 12V Electric Spreader - TS300

Rollover image to zoom in

Click image to enlarge

3 Cu. Ft. Capacity 12V Electric Spreader - TS300

Item #: WB261390

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $949.99 Save up to 10%
Price: $859.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3 Cu. Ft. Capacity 12V Electric Spreader

The TS300 features TurfEx's popular electric-driven spinner, a system that draws power from the vehicle on which it is mounted. Features a 12 inch adjustable spinner, constructed of nylon/glass reinforced resin. Manual flow gate and on/off speed control switch. Maximum spread width of up to 20 feet. 3.0 cubic feet capacity. Overall dimensions: 22"L x 30"W x 30"H.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES22
    • WIDTH INCHES30
    • HEIGHT INCHES31
    • CAPACITY3 Cu. Ft.
    • COLOR FINISHTan/Black
    • ASSEMBLYUnassembled
    • BRANDTrynex TurfEx
    • CONSTRUCTIONPlastic Hopper/Steel Frame
    • MANUFACTURERS PART NUMBERTS300
    • SPINNER TYPE12" Adjustable Nylon/Glass Reinforced Resin
    • STYLEMaximum Spread 20'
    • TYPEElectric Spreader
    • VOLTAGE12
    • SPREADER TYPETailgate/Truckbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.133:44