Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Snow & Ice Removal, Spreaders


(675 Items)
Sub Category
Spreaders & Sprayers (38)
Remove
SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use
Remove

      Items
SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use


SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use
SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use  
see additional photos
SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB985156
Price: $678.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use Blue Heat BH50 Snow & Ice Melter 50 Lb Bag        
 
select
   

SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use

Blue Heat BH50 Snow & Ice Melter 50 Lb Bag

   
Total for 2 items is $693.25

Product Information
Photo Gallery
Product Q&A
Write A Review

SUV TAILGATE SALT SPREADER – LIGHT COMMERCIAL USE

Attaches easily to the Receiver Hitch of your SUV!

This SUV tailgate spreader features a "fold-away" design, allowing you to simply release the hitch pin to fold it out of the way for easy access to the rear door or tailgate. Rugged black thermoplastic hopper with an orange powder coated steel frame is attractive and built for years of service. Ultra-smooth hopper interior allows material to flow through the gate to the hopper throat and 9" poly spinner, providing an even flow of material without the need of an expensive auger add-ons or vibration kits. Gravity feed SUV salt spreader accommodates use of #1 rock salt or similar free-flowing material.

Light-Commercial Use Spreader is designed for residential or corporate parking lots and features a heavy-duty 1/3 HP 12V sealed spread motor with internal auger assist that spreads material from 3' to 30' via an in-cab variable speed controller. Direct to battery wiring harness included. Comes complete with all mounting hardware for 2" Class IV receiver hitches. Non-Returnable.

Product Specifications
LENGTH INCHES 22-1/2
WIDTH INCHES 20-1/2
HEIGHT INCHES 40-1/2
CAPACITY LBS 331
CAPACITY 4.41 Cu. Ft.
COLOR FINISH Black/Orange
ASSEMBLY Unassembled
CONSTRUCTION Thermoplastic Hopper & Steel Frame
MOUNT TYPE 2" Class IV Receiver Hitches
SPINNER TYPE 9" Spinner
TYPE Light Commercial Use
VOLTAGE 12
WEIGHT LBS 74


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Customers Who Bought This Item Also Bought
Poly Salt Box

Poly Salt Box

From $136.95
select
Qty: Add to Cart
Halogen Sealed Beam Snowplow Light Kit

Halogen Sealed Beam Snowplow Light Kit

From $140.95
select
Qty: Add to Cart
Universal Halogen Snowplow Light Kit

Universal Halogen Snowplow Light Kit

From $163.95
select
Qty: Add to Cart
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
(80)