Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Briggs and Stratton 22 in. 208 cc Single Stage Gas Snow Thrower with Electric Start - 1022E

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Briggs and Stratton 22 in. 208 cc Single Stage Gas Snow Thrower with Electric Start - 1022E

Item #: WB641162

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 426.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Briggs and Stratton 22 in. 208 cc Single Stage Gas Snow Thrower with Electric Start - 1022E

Providing efficient and easy snow removal, the new Briggs & Stratton 1696715 single-stage snow thrower packs a powerful punch in a small machine. Light and easy to handle, this machine is auger-propelled and has convenient features like electric start, manual chute rotation and quick deflector. Powered by the specially designed Briggs & Stratton 950 Snow Series 208cc engine, this snow blower is a hassle free machine that will get you through many winters to come. 22-Inch wide clearing path with a 12.5-Inch Intake Height. 950 Snow Series 208cc engine with 9.50-foot-pounds of torque. Electric start for effortless starting and a wear-resistant, polymer auger. Manual chute rotation and quick deflector. 3 year limited warranty.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES25
    • HEIGHT INCHES33-1/10
    • COLOR FINISHBlack
    • BRANDBriggs & Stratton
    • CONSTRUCTIONSteel/Plastic
    • MANUFACTURER'S PART NUMBER1022E
    • TYPESingle Stage
    • WEIGHT LBS93
    • ENGINE SIZE CUBIC CENTIMETERS (CC)208
    • AUGER STYLEThermal Plastic Urethane
    • AUGER DIAMETER10
    • INTAKE HEIGHT12.5
    • THROWING DISTANCE (FEET)30
    • CHUTE DEFLECTORQuick
    • TORQUE (FT LBS)9.50
    • ENGINE STARTBriggs & Stratton 950 Snow Series™ 4-cycle OHV Engine
    • FUEL TANK CAPACITY (GALLONS)3.2 Quart
    • CLEARING WIDTH22
    • DRIVE TYPEAuger-Propelled
    • CHUTE ROTATION200° Manual
    • STARTERElectric Start w/Recoil Back-Up
    • TIRE SIZE (INCHES)8"x2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!