Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

5797 Model Shown

Battery Cable 22in (Red), Replaces Fisher #5799 - Min Qty 5

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Battery Cable 22in (Red), Replaces Fisher #5799 - Min Qty 5

Item #: WBB584204

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($47.00)

Price: $9.40
Product Information
Customer Review
Product Q&A
Accessories
Battery Cable 22In (Red), Replaces Fisher #5799

Battery Cable. Replaces OEM Part Number #5799 For Fisher.

Product Specifications

    • BRANDBuyers Products
    • MANUFACTURERS PART NUMBER1306455
    • SIZE22"
    • FOR USE WITHFisher
    • PRODUCT GROUPINGBattery Cable
    • REPLACES OEM PART NUMBER#5799

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:26