Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bruske Flagged Lobby Broom 5407-R, Upright - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 178 items in product family

Bruske Flagged Lobby Broom 5407-R, Upright - Pkg Qty 12

Item #: WBB764674

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.80 each

Sold in packages of 12

Price: $69.60
Product Information
Customer Review
Product Q&A
Accessories
Green fibered lobby broom with 31 inch hardwood handle and flagged bristles for smooth surfaces

Product Specifications

    • LENGTH INCHES38
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES42
    • COLOR FINISHGreen
    • BRANDBruske
    • BRISTLE LENGTH4-1/2
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONPlastic
    • DESCRIPTIONLobby Sweep
    • FOR USE WITHSweeping
    • HANDLE LENGTH38
    • HANDLE MATERIALWood
    • MANUFACTURERS PART NUMBER5407-R
    • PACKAGE QUANTITY12
    • SIZE--
    • STYLEUpright
    • TYPE--
    • WEIGHT LBS1
    • CLEANING WIDTH4-1/2
    • HANDLE DIAMETER INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:60