Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Libman® Commercial 24
See all 267 items in product family

Libman® Commercial 24" High Power Indoor/Outdoor Push Broom - Pkg Qty 4

Item #: WBB598663

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.70 each

Sold in packages of 4

Price: $54.80

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Features:

  • 3" long, combo of firm and flexible split tip polymer stapled fibers. 24" x 4" sweeping surface.
  • 1" x 60" long steel handle and 15" ergonomic grip with hanger hole.
  • Steel bolted clamp keeps handle tight. Brace not needed.
  • Polymer block for durability and hygiene. Block includes a scraper edge.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • DEPTH INCHES4
    • COLOR FINISHRed
    • BRANDLibman
    • BRISTLE LENGTH4
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPush Broom w/Handle
    • DIAMETER1
    • FOR USE WITH#608 Handle
    • HANDLE MATERIALMetal
    • MANUFACTURERS PART NUMBER950
    • PACKAGE QUANTITY4
    • STYLEMulti Sweep
    • TYPEClamp
    • WEIGHT LBS3-1/2
    • DIAMETER INCHES1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.