Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O'Dell Lobby Dust Pan, 30" Locking Handle, Pack Qty 6 LDP1 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

O'Dell Lobby Dust Pan, 30" Locking Handle, Pack Qty 6 LDP1 - Pkg Qty 6

Item #: WBB1174084

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $157.14 Save up to 50%
$13.00 each

Sold in packages of 6

Price: $78.00
Product Information
Customer Review
Product Q&A
Accessories
O'Dell Lobby Dust Pan, 30" Locking Handle, Pack Qty 6 LDP1

O'Dell Lobby dust pan, 30" locking handle LDP1. 12" wide mouth, high impact lobby dust pan. 30" locking handle enables spill-proof pan carrying and hang-up.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES12
    • COLOR FINISHBlack
    • BRANDO'Dell
    • CONSTRUCTION--
    • DESCRIPTIONUpright Dust Pan
    • MANUFACTURERS PART NUMBERLDP1
    • PACKAGE QUANTITY6
    • TYPEOpen Lid
    • WEIGHT LBS14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!