Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Medium Black Polypropylene Floor Brush Head - BWK20636 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 260 items in product family

36" Medium Black Polypropylene Floor Brush Head - BWK20636 - Pkg Qty 12

Item #: WBB57137

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$31.03 each

Sold in packages of 12

Qty Price
1 $372.36/ pkg.
2 $326.16/ pkg.
3+ $310.56/ pkg.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Medium Black Polypropylene Floor Brush - 36"

Hardwood block with two threaded handle holes. Handle sold separately Black synthetic polypropylene bristles for heavy- to medium-duty sweeping. Ideal for both rough and smooth surfaces. Water/chemical resistant for outdoor or indoor use. 36" wide. Trim 3".

Product Specifications

    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BRANDBoardwalk
    • BRISTLE LENGTH3
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONWood
    • DESCRIPTIONPush Broom Head
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBERBWK 20636
    • PACKAGE QUANTITY6
    • STYLEMedium/Heavy Sweep
    • TYPEThreaded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:24