Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Stiff Polypropylene Floor Brush Head w/3-1/4" Bristles, Maroon - BWK20336

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

36" Stiff Polypropylene Floor Brush Head w/3-1/4" Bristles, Maroon - BWK20336

Item #: WBB31869

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $33.95 ea.
3+ $29.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Stiff Polypropylene Floor Brush - 36"

Hardwood block with two threaded handle holes. Handle sold separately Coarse/heavy sweep. Stiff maroon polypropylene bristles hold up on rough surfaces. Not affected by water or petroleum products. 36" wide. Trim 3-1/4".

Product Specifications

    • WIDTH INCHES36
    • COLOR FINISHMaroon
    • BRANDBoardwalk
    • BRISTLE LENGTH3-1/4
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONWood
    • DESCRIPTIONPush Broom Head
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBERBWK20336
    • PACKAGE QUANTITY1
    • STYLEHeavy Sweep
    • TYPEThreaded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!