Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boardwalk® 54" Hardwood Threaded End Broom Handle, Natural - BWK121 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 136 items in product family

Boardwalk® 54" Hardwood Threaded End Broom Handle, Natural - BWK121 - Pkg Qty 12

Item #: WBB57140

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$5.20 each

Sold in packages of 12

Qty Price
1 $126.00/ pkg.
2 $78.00/ pkg.
1+ $62.40/ pkg.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Threaded End Broom Handle - 54"

Bamwood handles are manufactured from 65% bamboo and 35% reclaimed hardwood. Bamboo is stronger than wood, releases 35% more oxygen than wood and grows one-third faster than wood. Bamboo is self-generating, so it doesn't need to be replanted. Natural Bamwood handle. Standard thread. 15/16" diameter. 54" long overall. Sold 12 handles per case.

Product Specifications

    • LENGTH INCHES54
    • COLOR FINISHNatural
    • BRANDBoardwalk
    • DESCRIPTIONBroom Handle
    • DIAMETER15/16
    • HANDLE MATERIALWood
    • MANUFACTURERS PART NUMBERBWK 121
    • PACKAGE QUANTITY12
    • TYPEThreaded
    • DIAMETER INCHES15/16

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Threaded End Broom Handle - 54"

Your review: Great length for sweeping.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed