Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-1/2" Plastic Utility Brush W/ 2-1/2" Tampico Bristles - BWK4208 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 180 items in product family

8-1/2" Plastic Utility Brush W/ 2-1/2" Tampico Bristles - BWK4208 - Pkg Qty 12

Item #: WBB57165

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.21 each

Sold in packages of 12

Qty Price
1 $134.52/ pkg.
2 $88.44/ pkg.
3+ $72.84/ pkg.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
8-1/2" Plastic Block Brush - Tampico Bristles

Standard utility brushes are available in both short and long foam plastic handle styles with hang-up holes. Brush face 5-1/2 x 5. Trim 2". Medium-stiff natural fiber resists heat and chemicals.

Product Specifications

    • LENGTH INCHES8-1/2
    • WIDTH INCHES5-1/2
    • COLOR FINISHYellow
    • BRANDProline
    • BRISTLE LENGTH2
    • BRISTLE MATERIALTampico
    • DESCRIPTIONScrub Brush
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBERBWK 4208
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:25