Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HiFlo™ CarbonTec Pole - 2-1/2'

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

HiFlo™ CarbonTec Pole - 2-1/2'

Item #: WBB623338

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $204.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
HiFlo™ CarbonTec Pole - 2-1/2'

High-strength carbon fiber tubes with aluminum connectors. Durable lightweight pole. Made with high-quality, long-lasting carbon fiber materials. Connectors made from anodized aircraftgrade aluminum. Precision engineered components allow fast and secure connection to other poles. 2-1/2' size.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES2
    • HEIGHT INCHES2
    • COLOR FINISHBlack
    • BRANDUnger
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONFiberglass
    • FOR USE WITHCTKU3; CTKU6
    • MANUFACTURERS PART NUMBERCT075
    • PACKAGE QUANTITY1
    • STYLEHiFlo™ Carbontec
    • TYPE2-1/2' Pole
    • WEIGHT LBS1-1/5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.