Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Short Handle Wood Pot Brush W/ Palmyra - 8" - Min Qty 5

Rollover image to zoom in

Click image to enlarge

See all 203 items in product family

Short Handle Wood Pot Brush W/ Palmyra - 8" - Min Qty 5

Item #: WBB612351

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($149.75)

Price: $29.95
Product Information
Product Q&A
Accessories
Short Handle Wood Pot Brush w/ Palmyra - 8"

Sturdy hardwood handle for the professional. Available in Palmyra fiber. These popular brushes are used in most industries. Brush face is 5".

Product Specifications

    • LENGTH INCHES8
    • COLOR FINISHNatural
    • BRANDScrubble
    • BRISTLE LENGTH2
    • BRISTLE MATERIALPalmyra
    • BRUSH LENGTH5
    • CONSTRUCTIONPalmyra
    • DESCRIPTIONScrub Brush
    • HANDLE MATERIALWood
    • MANUFACTURERS PART NUMBERB2301
    • PACKAGE QUANTITY12
    • TYPEUtility
    • CLEANING WIDTH5

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.