Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparta ® Spectrum® Multi-Purpose Valve & Fitting Brush, 30"L x 3"D, Green, 4000609 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Sparta ® Spectrum® Multi-Purpose Valve & Fitting Brush, 30"L x 3"D, Green, 4000609 - Pkg Qty 6

Item #: WBB1190779

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $244.02 Save up to 34%
$26.95 each

Sold in packages of 6

Price: $161.70
Product Information
Customer Review
Product Q&A
Sparta ® Spectrum® Multi-Purpose Valve & Fitting Brush, 30"L x 3"D, Green, 4000609

Features:
  • Round Or Oval Head Atlas Brushes Are Versatile For Cleaning A Variety Of Commercial Kitchen Equipment
  • Rounded Heads And Ends Protect Against Scratching
  • Cleans In All Directions
  • Medium Stiff Polyester Bristles Provide Aggressive Cleaning
  • Base Resins Used To Produce Blocks And Bristles Are Made Of FDA Approved Materials
  • BPA Free

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES32-1/4
    • DEPTH INCHES12-1/4
    • HEIGHT INCHES5-1/4
    • COLOR FINISHGreen
    • BRANDCarlisle
    • BRISTLE MATERIALPlastic
    • BRUSH LENGTH6
    • DESCRIPTIONMulti-Purpose Valve & Fitting Brush
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBER4000609
    • PACKAGE QUANTITY6
    • STYLESparta® Spectrum®
    • MATERIALPlastic
    • BRISTLE DIAMETER3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:27