Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparta® Heavy Duty Pipe Brush 3' Long /3" D
See all 34 items in product family

Sparta® Heavy Duty Pipe Brush 3' Long /3" D

Item #: WBB654959

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.20 Save up to 36%
Price: $ 18.75
Product Information
Customer Review
Product Q&A
Accessories
Sparta® Heavy Duty Pipe Brush 3' Long /3" D

Features:
  • Specifically designed to clean inside tubes and pipes
  • Medium stiff Polyester bristles are twisted in 8 gauge wire with a 5" brush part
  • Base resins used to produce bristles are made of FDA approved materials
  • Heavy duty 3' brush

Product Specifications

    • LENGTH INCHES36
    • COLOR FINISH--
    • BRANDCarlisle
    • BRISTLE MATERIALPlastic
    • BRUSH LENGTH5
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPipe Brush
    • MANUFACTURERS PART NUMBER4115800
    • PACKAGE QUANTITY1
    • SIZE36
    • STYLEHeavy Duty
    • TRADEMARKSparta®
    • BRISTLE DIAMETER3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!