Cleaning Brushes
Bristle Material
Diameter
Type
Size
Length
Depth
Width
Material
Height
Color
Style
Price
Carlisle Swivel Head Grout Line Brush, Nylon Bristle 7-1/2", Black - 36532003 - Pkg Qty 12
Color
Black
Bristle Material
Plastic
Width
1 in
Material
Nylon
Bristle Material
Polypropylene
Width
1 in
Material
Plastic
Color
Blue
Bristle Material
Polyester
Width
29/32 in
Material
Steel/Polypropylene
Color
Blue
Bristle Material
Polyester
Width
3 in
Material
Polypropylene /Stainless Steel (Staples)
Bristle Material
Plastic
Width
4 in
Material
Plastic
Carlisle Toothbrush Style Maintenance Utility Brush w/Nylon Bristles 7" - 4067400 - Pkg Qty 12
Bristle Material
Plastic
Width
1/2 in
Material
Nylon