Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparta® Spectrum® Tygon Tubing Pipe Brush 24" Long / 2" D - White - Pkg Qty 12
See all 95 items in product family

Sparta® Spectrum® Tygon Tubing Pipe Brush 24" Long / 2" D - White - Pkg Qty 12

Item #: WBB641888

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $115.68 Save up to 36%
$6.20 each

Sold in packages of 12

Price: $74.40
Product Information
Customer Review
Product Q&A
Accessories
Sparta® Spectrum® Tygon Tubing Pipe Brush 24" Long / 2" D - White

Features:
  • Designed to clean all types, sizes, and lengths of tubing
  • Sanitary Polyester bristles are twisted in flexible galvanized wire to effectively clean tubing
  • Base resins used to produce bristles are made of FDA approved materials

Product Specifications

    • LENGTH INCHES24
    • COLORWhite
    • BRANDCarlisle
    • BRISTLE MATERIALPlastic
    • BRUSH LENGTH5
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPipe Brush
    • MANUFACTURERS PART NUMBER4118402
    • PACKAGE QUANTITY12
    • SIZE24
    • STYLETygon Tubing
    • BRISTLE DIAMETER2
    • TRADEMARKSparta®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed