Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-1/2" Utility Brush W/ Nylon Fill Bristles, Tan - BWK4408 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 178 items in product family

8-1/2" Utility Brush W/ Nylon Fill Bristles, Tan - BWK4408 - Pkg Qty 12

Item #: WBB57167

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.90 each

Sold in packages of 12

Qty Price
1 $183.00/ pkg.
2 $135.00/ pkg.
1+ $118.80/ pkg.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Utility Brush - 9"

Lightweight, molded, beige plastic block resists mildew, rot and bacteria. Resilient, durable white nylon bristles stand up to heat and most chemicals. Hang-up hole. Brush face 5-1/2 x 5. Trim 2". Upswept handle provides leverage when scrubbing. Overall length 9".

Product Specifications

    • LENGTH INCHES9
    • WIDTH INCHES5-1/2
    • COLOR FINISHNatural
    • BRANDProline Brush
    • BRISTLE LENGTH2
    • BRISTLE MATERIALPlastic
    • DESCRIPTIONUtility Brush
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBERBWK 4408
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!