Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Easy Trap Duster, 5 in x 6 in x 30 ft, 60 sheets/box, 8 boxes/case, 70071659752

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

3M™ Easy Trap Duster, 5 in x 6 in x 30 ft, 60 sheets/box, 8 boxes/case, 70071659752

Item #: WBB136265

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $86.95
Clearance Price: $ 81.95
Product Information
Customer Review
Product Q&A
Accessories
3M™ Easy Trap Duster, 5 in x 6 in x 30 ft, 60 sheets/box, 8 boxes/case

For dust, dirt and sand removal.

Product Specifications

    • LENGTH INCHES360
    • WIDTH INCHES5
    • HEIGHT INCHES6
    • COLOR--
    • BRAND3M™
    • DESCRIPTIONDuster
    • PACKAGE QUANTITY480
    • SIZE TYPE5 in x 6 in x 30 ft
    • STYLE439636
    • TYPE59032
    • WEIGHT LBS5/7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!