Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5x18 Cotton Blend Yarn - Min Qty 3

Rollover image to zoom in

Click image to enlarge

See all 227 items in product family

5x18 Cotton Blend Yarn - Min Qty 3

Item #: WBB612663

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($176.85)

Price: $58.95
Product Information
Product Q&A
Accessories
5X18 Cotton Blend Yarn

Launder able cotton/synthetic blend with polyester backing provides superior performance and durability. Yarn will not fray or unravel even with intensive laundering. Snap closures provide long lasting service. Each mop is individually packaged.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES5
    • COLOR FINISHWhite
    • BRANDScrubble
    • CONSTRUCTIONCotton
    • DESCRIPTIONMop Head
    • FOR USE WITHHeavy Duty Zinc Plated Frames
    • MANUFACTURERS PART NUMBERM9118
    • PACKAGE QUANTITY12
    • SIZE18"
    • STYLECotton Blended Yarn
    • TYPEDust Mop
    • CLEANING WIDTH18

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.