Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5x48 Cotton Blend Yarn Dust Mop - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 215 items in product family

5x48 Cotton Blend Yarn Dust Mop - Min Qty 2

Item #: WBB612370

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($153.90)

Price: $76.95
Product Information
Customer Review
Product Q&A
Accessories
5X48 Cotton Blend Yarn Dust Mop

Launder able cotton/synthetic blend with polyester backing provides superior performance and durability. Yarn will not fray or unravel even with intensive laundering. Snap closures provide long lasting service. Each mop is individually packaged.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES5
    • COLOR FINISHWhite
    • BRANDScrubble
    • CONSTRUCTIONCotton
    • DESCRIPTIONMop Head
    • FOR USE WITHHeavy Duty Zinc Plated Frames
    • MANUFACTURERS PART NUMBERM9148
    • PACKAGE QUANTITY6
    • SIZE48"
    • STYLECotton Blended Yarn
    • TYPEDust Mop
    • CLEANING WIDTH48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!