Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O'Dell Dust Mop Frame 5 X 30", Pack Qty 12 F305 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 216 items in product family

O'Dell Dust Mop Frame 5 X 30", Pack Qty 12 F305 - Pkg Qty 12

Item #: WBB1174729

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $133.56 Save up to 26%
$8.20 each

Sold in packages of 12

Price: $98.40
Product Information
Customer Review
Product Q&A
Accessories
O'Dell Dust Mop Frame 5 X 30", Pack Qty 12 F305

O'Dell Dust mop frame 5 x 30" F305. Metal Dust Mop Frames. Our frames feature welded one-piece construction and are constructed to meet industry specs. Made of black power coated metal wire for corrosion resistance. Use with clip-on handles. All additional parts sold separately.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES5
    • HEIGHT INCHES1-1/2
    • BRANDO'Dell
    • CONSTRUCTIONMetal
    • DESCRIPTIONDust Mop Frame
    • FOR USE WITHDust Mop & Clip-On Handle
    • PACKAGE QUANTITY12
    • SIZE5" X 30"
    • TYPEFrames
    • WEIGHT LBS11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:21