Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
13" Professional Ostrich Feather Duster, Natural - UNS13FD - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

13" Professional Ostrich Feather Duster, Natural - UNS13FD - Pkg Qty 12

Item #: WBB57148

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.07 each

Sold in packages of 12

Qty Price
1 $168.84/ pkg.
2 $122.64/ pkg.
3+ $107.16/ pkg.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Economy Ostrich Feather Dusters - 13"

Value priced. Proven ability to pick up and hold dust. 7" wooden handle features hang-up hole. 13" overall.

Product Specifications

    • LENGTH INCHES13
    • COLOR FINISHGray
    • BRANDUnisan
    • CONSTRUCTIONFeather
    • DESCRIPTIONEconomy Duster
    • HANDLE LENGTH7
    • HANDLE MATERIALWood
    • MANUFACTURERS PART NUMBERUNS 13FD
    • PACKAGE QUANTITY12
    • TYPEOstrich Feather

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.53.106:26