Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20" Plastic Handle Polywool Duster, Assorted Colors - UNS9441 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

20" Plastic Handle Polywool Duster, Assorted Colors - UNS9441 - Pkg Qty 12

Item #: WBB57156

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.00 each

Sold in packages of 12

Qty Price
1 $147.00/ pkg.
2 $99.60/ pkg.
1+ $84.00/ pkg.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Polywool Duster - 20"

Bright, multicolor synthetic duster attracts dust via static electricity. Durable, flexible head adapts to every application. Plastic handle features hang-up hole. Washable. 20" overall. Assorted colors.

Product Specifications

    • LENGTH INCHES20
    • COLOR FINISHAssorted
    • BRANDUnisan
    • CONSTRUCTIONPlastic
    • DESCRIPTIONDuster
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBERUNS 9441
    • PACKAGE QUANTITY12
    • TYPEPolywool

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!