Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
28" Premium Ostrich Feather Duster - BWK28BK - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

28" Premium Ostrich Feather Duster - BWK28BK - Pkg Qty 12

Item #: WBB57152

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 12

Qty Price
1 $347.40/ pkg.
2 $303.72/ pkg.
3+ $288.24/ pkg.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Premium Ostrich Feather Duster - 28"

Premium-quality black feathers with softer, fuller flues. Stained, contoured 16" wood handle with hang-up hole. Highest quality for maximum dust collection. 28" overall.

Product Specifications

    • LENGTH INCHES28
    • COLOR FINISHBlack
    • BRANDUnisan
    • CONSTRUCTIONFeather
    • DESCRIPTIONPremium Duster
    • HANDLE LENGTH16
    • HANDLE MATERIALWood
    • MANUFACTURERS PART NUMBERBWK28BK
    • PACKAGE QUANTITY12
    • TYPEOstrich Feather

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!