Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Garage 20'L x 10'W - Silver
See all 2 items in product family

Heavy Duty Garage 20'L x 10'W - Silver

Item #: WBB360491

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $949.99 Save up to 43%
Price: $ 545.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Garage 20'L x 10'W - Silver

Create protected storage space easily and effectively with this fabric over steel garage. Dome shape sheds snow more readily than conventional shapes. Walls have extra added material length for burial to prevent drafts and provide stability. Single roll up door zips on sides. 1 1/2" powder coated frame supports heavy duty silver UV protected polyethylene material. 10' W x 20' D x 8' H.

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET10'
    • HEIGHT FEET8'
    • CANOPY COLORSilver
    • FRAME COLORWhite
    • # OF LEGS/POLES10
    • ASSEMBLYUnassembled
    • BRANDKing Canopy™
    • CANOPY MATERIAL9 oz. Polyethylene
    • CANOPY STYLEZippered Roll-up
    • CAPACITY SQUARE FEET200
    • FRAME CONSTRUCTION1-1/2" OD Steel Tube
    • LIMITED WARRANTY30 Day
    • MANUFACTURERS PART NUMBER017724 G10208
    • OPENING (WxH)8' x 7' 4"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT8'
    • RAFTER SPACING5'
    • STYLEDome
    • WEIGHT LBS252

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed