Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Daddy Long Legs Canopy 1230RV10W10, 12'W x 30'L, White
See all 103 items in product family

Daddy Long Legs Canopy 1230RV10W10, 12'W x 30'L, White

Item #: WBB362039

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,664.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Daddy Long Legs Canopy 1230RV10W10, 12'W x 30'L, White

Heavy Duty 14 gauge, 16 OD Allied Gatorshield structural steel frame. Rafter spacing 5'. Sidewall height 10'. 12.5 oz, and comes with a 15 year warranty. Optional side panels and gable ends are available. Quick and easy installation means relocating your canopy is never a problem. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B381149. Daddy Long Legs Canopy features a 24 mil premium White Poly Cover.

Documents are in PDF format

Product Specifications

    • LENGTH FEET30'
    • WIDTH FEET12'
    • HEIGHT FEET13' 6"
    • CAPACITY CUBIC FEET4860
    • CANOPY COLORWhite
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL12.5 oz, 24 mil Polyethylene
    • CONSTRUCTIONPolyethylene / Steel
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION1.66" OD Steel Pipe
    • LIMITED WARRANTYClass II
    • MANUFACTURERS PART NUMBER1230RV10W10
    • PACKAGE QUANTITY1
    • PEAK HEIGHT13' 6"
    • RAFTER SPACING5'
    • SIDEWALL HEIGHT10'
    • STYLEFreestanding
    • TYPEWeathershield Canopy
    • WEIGHT LBS855

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Hello! Is it price for canopy and frame? some website doesn't include frame. Thank you

Question Asked By: Natalia , Florida , April 06, 2016

+ View 1 Answer

Answer This Question

Are solid sides and end covers available for this canopy? If so, how much do they cost each? Thank You.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can I get this with mosquito netting walls? and are there any other colors for canopy cover available?

Question Asked By: David , March 23, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result